This item is Discontinued.

Lozier Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 22D P452U-AD

Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 54H x 22D (Discontinued)

  • Mfr # P452U-AD
  • Zoro # G914545021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P452U-AD
Zoro #
G914545021
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Adapt and Thrive with Flexible Retail Shelving Options Adaptability is key in retail, and our Lozier Platinum Gondola Shelving offers the flexibility your store needs to thrive. Configure your layout to meet changing market demands with our easily adjustable shelving units. Benefit from our generous bulk discounts and expert design services, ensuring your retail space is as dynamic as it is attractive.Our team of retail design specialists is ready to help you craft the perfect store with our free design service. Embrace the potential of DGS Retail Lozier Gondola Shelving to transform your space today!


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.