This item is Discontinued.

Lozier Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 72H x 22D P472U-AD

Shelving Single-Sided Add-on Unit, Platinum Off-White, 48W x 72H x 22D (Discontinued)

  • Mfr # P472U-AD
  • Zoro # G014545051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P472U-AD
Zoro #
G014545051
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Enhancing Customer Experience with Superior Shelving Improve your customer's shopping experience with our Lozier Platinum Gondola Shelving. Designed for superior functionality and aesthetic appeal, our shelves offer a reliable and attractive merchandising solution. Take advantage of our discounts on large orders and free design service to create an environment that customers love to explore.Engage with our skilled designers at no extra cost to create your optimal store layout, thanks to our free design service. Upgrade your space with DGS Retail Lozier Gondola Shelving today.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.