Zoro Homepage
This item is Discontinued.
Lozier Shelving Single-Sided Starter, Black 48W 72H 19D P479S-ST

Shelving Single-Sided Starter, Black 48W 72H 19D (Discontinued)

  • Mfr # P479S-ST
  • Zoro # G814594860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P479S-ST
Zoro #
G814594860
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
22 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Unlock Efficient Storage and Display with Gondola Shelving Unlock the potential of efficient storage and display with Lozier Black Gondola Shelving. Our versatile shelving solutions are perfect for retailers looking to optimize space and improve product presentation. Take advantage of our volume discounts and free design services to maximize your retail environment's effectiveness and appeal.Let our design professionals help you plan and execute the perfect retail layout with our no-cost store design service. Take your store to the next level with DGS Retail Lozier Gondola Shelving.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with black laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.