Zoro Homepage
This item is Discontinued.
Lozier Shelving Single-Sided Starter, Black 48W 72H 22D P472S-ST

Shelving Single-Sided Starter, Black 48W 72H 22D (Discontinued)

  • Mfr # P472S-ST
  • Zoro # G314594766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P472S-ST
Zoro #
G314594766
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Showcase Your Wine Bottles On Black C-Store Shelving From DGS Retail Looking to build custom-length store aisles for your retail, grocery, or hardware store? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter! This simple and easy-to-use product is perfect for creating custom aisles to showcase your merchandise. With a weight capacity of 1250 lbs per 4-feet, this item is ideal for liquor stores and grocery stores looking to display wine, beer or liquor bottles. The starter unit comes with a solid steel base and a 1/4" thick pegboard panel, and assembles in minutes with no tools required. You can purchase additional units to add on and create the perfect aisle length for your needs. The single-sided units are perfect for placement against walls, while the double-sided units allow you to display product on both sides in hallways and main aisles. Each unit can be outfitted with gondola shelves that have a 500 lb. capacity, powder-coated finish, and built-in price channel metal gondola shelves sold separately. You can also purchase additional shelves and signage accessories separately to really customize your gondola display. Create the perfect shopping experience for your customers with the DGS Retail / Lozier Gondola Wall Display Starter! Also, for a limited time, take advantage of our free store design service, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with black laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.