Zoro Homepage
This item is Discontinued.
Lozier Shelving Single Sided Starter, Black 48W 84H 22D P482S-ST

Shelving Single Sided Starter, Black 48W 84H 22D (Discontinued)

  • Mfr # P482S-ST
  • Zoro # G314594735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P482S-ST
Zoro #
G314594735
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
84 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Convenience Store Shelving Ideas Using Lozier Black Gondola Shelving Looking for a versatile, durable and easy-to-install gondola shelving unit? Look no further than the Lozier Gondola Island Display Starter in black. This heavy-duty commercial grade double-sided gondola shelving unit is perfect for grocery, convenience and liquor stores. It can support up to 2100 lbs, making it ideal for heavier items like wine bottles or pet food. The extra deep bases are great for displaying cases or large bags of pet food. The black pegboard gives your products a professional look, while the slotted uprights make adding shelves quick and easy. Best of all, the Lozier Gondola Island Display Starter is easily adaptable, so you can use it as an island display or aisle display. Give your business the professional edge with the Lozier Gondola Island Display Starter.Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 2100-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.