Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Shelving Single-Sided Starter, Platinum Off-White, 36W x 54H x 16D P356U-ST

Shelving Single-Sided Starter, Platinum Off-White, 36W x 54H x 16D (Discontinued)

  • Mfr # P356U-ST
  • Zoro # G114544961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P356U-ST
Zoro #
G114544961
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Sale On Lozier Gondola Wall Display Retail Shelving Get modern design retail shelving solutions at wholesale pricing for your home, office or retail store. This is a genuine Lozier brand gondola shelving system that's used in commercial stores worldwide. Famous for its ease of installation, durability and style. This unit supports up to 1250 lbs. and is perfect for heavy duty use. Used at grocery stores, convenience stores and liquor stores. Display bottles, cases and any other heavy items worry-free. This store fixture display assembles without tools in minutes. Build any length retail store aisle with gondola starter units and add-on units. It's easy! Begin each aisle with a starter and add the number of 36in add-ons you need to create the size aisle you need. As an example, if you need a 24-foot aisle, begin with one 36in W starter and add seven 36in W add-on units. You can also mix 36W units with 48W units to get almost any length aisle desired. DGS Retail offers a variety of gondola shelving units in various colors and sizes to suit your needs, whether you're a convenience store, a hardware store, gift shop or any other retailer. These units are also perfect for home, garage, basement or corporate office use. Finished with in platinum off-white, this store fixture display will give your convenience store a light touch. Best Retail Gondola Shelving For Sale. Create Your Own Custom POP Displays. Designed with grocery and convenience stores in mind, this store shelving system is easy to see over and has a high product capacity. The pegboard is a matching platinum color made with durable laminate. The pegboard panel is 1/4 thick-tempered hardboard. The slotted steel uprights support shelves that can hold up to 500 lbs. each, ideal for heavy wine bottles or other products. Total weight capacity for each 36in wide unit is 1250 lbs. The starter and add-on units come with all parts required for assembly.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle!
  • • LOZIER GONDOLA QUALITY - Off-white color retail shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.