This item is Discontinued.

Lozier Shelving Single-Sided Starter, Platinum Off-White, 36W x 54H x 22D P352U-ST

Shelving Single-Sided Starter, Platinum Off-White, 36W x 54H x 22D (Discontinued)

  • Mfr # P352U-ST
  • Zoro # G514544998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P352U-ST
Zoro #
G514544998
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
54 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Sale On Convenience Store Racks And Shelving By Lozier Looking to remodel your store? Get affordable store racks and shelving for sale from DGS Retail. When it comes to your store design layout, it's important to get your store display fixtures at a low cost and low fuss. Get your genuine Lozier gondola shelving from DGS Retail. We offer convenience store shelving, c-store racks, liquor store shelving and supermarket shelving from Lozier at wholesale prices. One of the leading brands in gondola shelving, Lozier provides long-lasting and commercial grade products with its all-steel industrial construction. This unit supports up to 4100 lbs. and is ideal for merchandising heavy loads like wine bottles and cases. Famous for its durability and simplicity, these double-sided island display units go together without tools. We offer a wide variety of units in different finishes, heights and configurations. We can even help you place them with our Free Store Design. Great Looking Island Display Store Fixtures For Liquor & C-Stores This gondola shelving unit is a double-sided unit or island display, which be used for aisle displays or replacing existing aisle store fixtures. The matching pegboard panels are 1/4in tempered hardboard. This retail wall display has 100% steel slotted uprights that Lozier shelves can be inserted into. The shelves have a weight capacity of 500 lbs. in the flat position which is ideal for wine bottles or other heavy items. Lozier metal gondola shelves sold separately. This shelf display unit also accepts DGS Retail's wood crate dump bin shelves, gondola header sign holders, plastic shelf edge tag holders and wine talker sign holders and retail aisle violator sign holders and clips which are all sold separately. Remodel Your Store With New Retail Shelving With Lozier Starter And Add-On Units This island display gondola has a 19 inch deep base for extra display capacity.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle!
  • • LOZIER GONDOLA QUALITY - Off-white color retail shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.