Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving Single-Sided Starter, Platinum Off-White, 36W x 72H x 22D P372U-ST

Shelving Single-Sided Starter, Platinum Off-White, 36W x 72H x 22D (Discontinued)

  • Mfr # P372U-ST
  • Zoro # G314545010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P372U-ST
Zoro #
G314545010
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
25 in
Length
72 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Utilize More Floor Space With Lozier Island Gondola Retail gondola shelving is a versatile and affordable way to organize your store. Whether you call them double-sided or island displays, these freestanding store fixtures with two sides are typically placed in the center of stores to form aisles for shoppers. These are genuine Lozier gondola and they can display up to 2100 lbs per section. This makes them ideal for merchandising heavy items like books, wine bottles or food. This unit also features a shallow or narrow base depth of only 13in D making it ideal for stores with smaller floor plans. Utilize more space and get more racking in the same space with this store fixture. Perimeter wall display gondola and retail end cap models are also available. These store display products have several benefits such as being easy to install no tools needed AND they don't take up much space! With so many options available at varying price points it's hard not finding something perfect for your specific retail layout application. Gondola Starter And Add-On Units Installation Tips These store display units are simple to order and come in a starter version and an add-on version. Every aisle begins with a starter unit which can also function as a standalone unit. If you're making a long aisle, the units share uprights so you simply connect an add-on unit to the starter and keep adding them until you get your desired store aisle length. 48in W and 36in W units can be attached to each other for even more flexibility.


  • • EASY TO BUY - Begin with a starter unit then connect add-on units to make any length aisle!
  • • LOZIER GONDOLA QUALITY - Off-white color retail shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.