Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Shelving Single-Sided Starter, Platinum Off-White, 36W x 84H x 16D P386U-ST

Shelving Single-Sided Starter, Platinum Off-White, 36W x 84H x 16D (Discontinued)

  • Mfr # P386U-ST
  • Zoro # G414545163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P386U-ST
Zoro #
G414545163
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
19 in
Length
84 in

Details

Shelving Type
Freestanding
Shelving Style
Freestanding
Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Deep Base Gondola Units Ideal For Displaying Large And Heavy Items At Retail With their versatility and ease of use, double-sided or island gondolas are a popular choice among many types of retailers. This store fixture has a 25in D base and can be used for either large items such as food & pet food bag products or heavy goods like wine bottles and books! or bulky case goods. This is a two sided store display fixture that's generally used in the center aisles or back of the store. You might want to consider these if youâ⚬re looking at adding more merchandising space without spending lots on expensive alternative options. DGS Retail sells these units at wholesale prices to the industry. Wall display gondola for perimeters and end cap displays are also available. Buying And Installing Gondola Starter And Add-On Units These store display units are simple to order and come in a starter version and an add-on version. Every aisle begins with a starter unit which can also function as a standalone unit. If you're making a long aisle, the units share uprights so you simply connect an add-on unit to the starter and keep adding them until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more flexibility. Plus, the units have built in grooves that allow you to easily connect multiple units together. Whether you're looking for a single unit or a long store aisle display, we have what you need. So why wait? Give your store a makeover today with our retail gondola shelving units! Looking for assistance with your store layout? Take advantage of our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • DURABLE - All steel construction, 19 inch deep base, laminated pegboard.
  • SINGLE-SIDED - units assemble in minutes with no tools required.
  • ADD RETAIL SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.