Zoro Homepage

11 oz CFC Free Electro Contact Cleaners, 12PK

  • Mfr # 428-03116

  • Zoro # G016326047


product price: $436.99
/pk 12, $36.42/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-03116
Zoro #
G016326047
UPC #
-
Country of Origin
China

Description

Features Fast evaporation No rinsing and no residue Low odor Inverted spray valve Pack of 12 Specifications Color: Clear Water-White Dielectric Strength: 36.5 kv Odor/Scent: Solvent Packing Type: Aerosol Can Quantity: 12 per case Removes: Grease, Dirt, Flux & Oil Specific Gravity Max: 0.67 Specific Gravity Min: 0.64 VOC: 96.2% & 669 g/L Applicable Materials: Metals, Plastic, Fabric, Glass, Rubber & Paint Capacity Volume: 11 oz Chemical Compound: Isopropyl Alcohol Weight: 12.92 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.