This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06716
- Zoro #
- G4474416
- UPC #
- 078827067162
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Description
Penetrating Lubricant, LPS, Net Fill 11 oz, Container Size 16 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Yes 50 State VOC Compliant, 24.5 Percent VOC Content, Off-White, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 132.8 Degrees F, NSF Registered, Category Code H1, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.