Zoro Homepage

Aerosol Duster, 12 oz, Aerosol Can

  • Mfr # 05710

  • Zoro # G3965188


product price: $43.79
/ea

Key Features

Size
16 oz
Net Weight
12 oz
Recommended For
Delicate Assemblies and Electronic Components
Includes
Straw for Pinpoint Application
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05710
Zoro #
G3965188
UPC #
078827057101
Country of Origin
Unknown

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Aerosol Duster
Net Weight
12 oz
Recommended For
Delicate Assemblies and Electronic Components
Includes
Straw for Pinpoint Application
Standards
OSHA 29 CFR 1910.1200
Primary Chemical
HFO-1234ze
Nonflammable
Yes
Product Type
Aerosol Duster
Container Type
Aerosol Spray Can

Description

Aerosol Duster, Recommended For Delicate Assemblies and Electronic Components, Net Weight 12 oz, Size 16 oz, Standards OSHA 29 CFR 1910.1200, Includes Straw for Pinpoint Application

Restrictions

Hazardous material
This item has been restricted from sale in the following states: UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.