Zoro Homepage

Contact Cleaner, Drum, 55 gal, Liquid

  • Mfr # 03155

  • Zoro # G403549783


product price: $4,157.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Plastic Safe
Yes
Container Type
Drum
Cleaner Form
Liquid
Dielectric Strength
Not Rated
VOC Content
100 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03155
Zoro #
G403549783
UPC #
078827031552
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Drum
Cleaner Form
Liquid
Dielectric Strength
Not Rated
VOC Content
100 %
NSF Rating
K2
Nonflammable
No
Standards
AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated
Flash Point
Less Than 0 Degrees F
Primary Chemical
None
Contains
Isopropanol, 2-Methylpentane
Color
Colorless
Fragrance
Solvent
Recommended Dilution
Ready to Use
Cleaner Chemical Product Grouping
Contact Cleaners
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series

Description

Contact Cleaner, Plastic Safe Yes, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 100 Percent, NSF Rating K2, Product Series No Series, Nonflammable No, Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated, Flash Point Less Than 0 Degrees F, Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, NH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.