Contact Cleaner, Drum, 55 gal, Liquid
Mfr # 04555
Zoro # G303549791
product price: $2,666.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Plastic Safe
Yes
Container Type
Drum
Container Size
55 gal
Cleaner Form
Liquid
Dielectric Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04555
Zoro #
G303549791
UPC #
078827045559
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Drum
Cleaner Form
Liquid
Dielectric Strength
Not Rated
VOC Content
100 %
NSF Rating
K2
Nonflammable
No
Standards
NSF Rated
Flash Point
Less Than 0 Degrees F
Primary Chemical
None
Cleaner Chemical Product Grouping
Contact Cleaners
Recommended Dilution
Ready to Use
Fragrance
Solvent
Contains
Isopropanol, 2-Methylpentane
Color
Colorless
Product Series
Micro-X
Surfaces for Use On
Hard Nonporous Surfaces
Description
Contact Cleaner, Plastic Safe Yes, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 100 Percent, NSF Rating K2, Product Series Micro-X, Nonflammable No, Standards NSF Rated, Flash Point Less Than 0 Degrees F, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CT, DE, LA, MD, NH, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.