Zoro Homepage

Degreaser, 15 oz Aerosol Can, Gas

  • Mfr # 93520

  • Zoro # G610030838


product price: $27.15
/ea

Key Features

Container Type
Aerosol Can
Size
15 oz
Cleaner Form
Gas
Recommended Dilution
Ready to Use
Net Weight
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93520
Zoro #
G610030838
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Gas
Fragrance
Fruity
Recommended Dilution
Ready to Use
Net Weight
15 oz
Primary Chemical
Carbon Dioxide, Heptane, Methylcyclohexane, Primary Amyl Acetate, Propan-2-One
Cleaner Chemical Product Grouping
Heavy Duty Degreaser
Standards
FDA Approved
VOC Content
62.4 %
Nonflammable
No
Flash Point
1.4 Degrees F
Features
Does Not Contain Chlorinated or Brominated Solvents, Leaves No Residue, No Rinsing Required, Locking Flip Straw Actuator, No Ozone Depleting Chemicals, Nozzle Provides Targeted or Broad Stroke Application
Application
Air Compressors, Bearings, Chains, Construction Equipment, Conveyor Systems, Cranes, Forklifts, Gears, Printing Presses, Pulleys
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
Base Formula
Water Based
NSF Rating
C1
Biodegradable
No
Butyl Free
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Heavy Duty Degreaser, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Gas, VOC Content 62.4 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.