Shop LPS
See all product information
Create Account
Degreaser, 15 oz Can, Orange, 12 PK
- Mfr # 428-01420
- Zoro # G516325403
product price:Â
$
338.99
/pk of 12, $28.25/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Fragrance
Orange
For Use On
Safe on All Metals and Most Plastics
Color
Off-White
Primary Chemical
Distillates Petroleum Hydrotreated Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428-01420
- Zoro #
- G516325403
- UPC #
- -
- Country of Origin
- China
- Container Type
- Aerosol Spray Can
- Fragrance
- Orange
- For Use On
- Safe on All Metals and Most Plastics
- Color
- Off-White
- Primary Chemical
- Distillates Petroleum Hydrotreated Light
- VOC Content
- 0.97%
- Flash Point
- 104 Degrees F
- Dielectric Strength
- 30 kv
- Specific Gravity
- 0.803 at 77 deg F (25 deg C)
- Removes
- Adhesives, Grease, Wax, Tar & Dirt
- Cleaner Form
- Compressed Gas
- Net Weight
- 13.2 lb
- Item
- Degreaser
Dimensions
- Container Size
- 15 oz
Description
Features High performance industrial degreaser which cleans on contact Fast acting, deep penetration Natural based Pack of 12 Specifications Color: Off-white Dielectric Strength: 30 kv Flash Point: 104 deg F Odor/Scent: Orange Packing Type: Aerosol Can Removes: Adhesives, Grease, Wax, Tar & Dirt Specific Gravity Max: 0.803 at 77 deg F 25 deg C VOC: 0.972 Applicable Materials: Safe on All Metals and Most Plastics Capacity Volume: 15 oz Chemical Compound: Distillates Petroleum Hydrotreated Light Weight: 13.2 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.