D'Gel(R), Solvent Degreaser Wipes, Orange
Mfr # 61244
Zoro # G4601134
product price: $5.99
/eaKey Features
Cleaner Chemical Product Grouping
Cable Gel Solvent Wipes
Wipes Application
Degreasing
Sheet Size
11 in x 8 in
Cleaner Container Type
Packet
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61244
Zoro #
G4601134
UPC #
078827612447
Country of Origin
United States
Dimensions
Sheet Size
11 in x 8 in
Cleaner Container Size
1 ct.
Container Size
1 ct
Sheet Width
8 in
Sheet Length
11 in
Details
Item
Solvent and Degreaser Wipes
Cleaner Chemical Product Grouping
Cable Gel Solvent Wipes
Wipes Application
Degreasing
Cleaner Container Type
Packet
Standards
OSHA
Container Type
Packet
Color
White
Cleaning Wipe - Item
Degreaser Wipes
Fragrance
Orange
Primary Chemical
None
Wet Contact Time
No Efficacy
Cleaner Form
Wipes
Application
All Purpose Cleaning
NSF Rating
Not Rated
Flash Point
161 Degrees F
Description
Cable Gel Solvent Wipes, Solvent and Degreaser Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 1 ct, Container Type Packet, Sheet Size 11 in x 8 in, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application All Purpose Cleaning, Color White, NSF Rating Not Rated, Sheet Length 11 in, Sheet Width 8 in, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.