Lps

Degreaser, 15 oz Aerosol Spray Can, Gas


product price: $15.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Spray Can
  • Size 15 oz
  • Cleaner Form Gas
  • Recommended Dilution Ready to Use
  • Net Weight 15 oz
See all product information

Product Information

  • Brand Lps
  • MFR # 91420
  • Zoro # G503498011
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 15 oz
Container Size 15 oz

Details

Item Degreaser
Container Type Aerosol Spray Can
Cleaner Form Gas
Fragrance Orange
Recommended Dilution Ready to Use
Net Weight 15 oz
Primary Chemical Citrus Solvent
Biodegradable No
Standards Airbus SIL 20-006 Rev. 2, AMS 1525B, NSF International: C1
Nonflammable No
Properties Plastic Safe
NSF Rating C1
Base Formula Citrus-Based Solvent
Chlorinated/Non Chlorinated Non Chlorinated
Flash Point 104 Degrees F
Plastic Safe Yes
Butyl Free No
Features Locking Flip Straw Actuator
Application Equipment/Machinery
VOC Content 97%

Description

Degreaser, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Gas, VOC Content 97 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Airbus SIL 20-006 Rev. 2, AMS 1525B, NSF International: C1, Primary Chemical Citrus Solvent, Base Formula Citrus-Based Solvent, NSF Rating C1, Properties Plastic Safe

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.