Lps

Efx Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Colorless


product price: $13.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Can
  • Size 15 Oz
  • Cleaner Form Liquid
  • Degreaser Application Air Compressors, Circuit Breakers, Electric Motors, Electronic Connectors, Hinges, Engines, Forklifts, Ignition Systems, Power Tools, Relays, Switch Gears
  • Fragrance Characteristic
See all product information

Product Information

  • Brand Lps
  • MFR # 01820
  • Zoro # G4591851
  • UPC #
    078827018201
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 15 Oz
Cleaner Container Size 15 oz
Degreaser Container Size 15 oz.
Container Size 15 oz

Details

Item Efx Solvent Degreaser
Container Type Aerosol Can
Cleaner Form Liquid
Degreaser Application Air Compressors, Circuit Breakers, Electric Motors, Electronic Connectors, Hinges, Engines, Forklifts, Ignition Systems, Power Tools, Relays, Switch Gears
Fragrance Characteristic
Recommended Dilution Ready to Use
Degreaser Solvent Type Solvent
Ready to Use/Concentrated Ready to Use
Color Colorless
Net Weight 15 oz
Degreaser NSF Rating Not Rated
Primary Chemical None
Cleaner Container Type Aerosol Can
Includes Chemical None
Form Liquid
Degreaser Container Type Aerosol Can
VOC Content 90%
Degreaser Item Degreaser
Cleaner Chemical Product Grouping Degreasers
Sub-Category Degreaser
Degreaser VOC Range Greater than 50% / 500 g/L
Flash Point 21 Degrees F
Nonflammable No
Application Facility Maintenance
Features Dirt, Fast Evaporating, Fast-Acting, Grease, Heavy Duty Solvent that Degreases and Cl, Ideal for Degreasing Metals, No Chlorinated Solvents, Power Blast Spray Instantly Removes Oil, Safe on Most Plastics, Tar and other Contaminants, Wax
Plastic Safe Yes
Chlorinated/Non Chlorinated Non Chlorinated
Base Formula Solvent Based
Butyl Free Yes
Properties Butyl Free, Plastic Safe
NSF Rating Not Rated
Product Series EFX
Biodegradable No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.