Lps

Degreaser, 20 Oz Aerosol Can, Liquid, Colorless


product price: $35.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Can
  • Size 20 Oz
  • Cleaner Form Liquid
  • Degreaser Application Cables, Bearings, Air Compressors, Cranes, Electric Motors, Forklifts, Gears
  • Recommended Dilution Ready to Use
See all product information

Product Information

  • Brand Lps
  • MFR # 07220
  • Zoro # G2102390
  • UPC #
    078827072203
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 20 Oz
Cleaner Container Size 20 oz
Degreaser Container Size 20 oz.
Container Size 20 oz

Details

Item Degreaser
Container Type Aerosol Can
Cleaner Form Liquid
Degreaser Application Cables, Bearings, Air Compressors, Cranes, Electric Motors, Forklifts, Gears
Fragrance Mild
Recommended Dilution Ready to Use
Degreaser Solvent Type Solvent
Ready to Use/Concentrated Ready to Use
Color Colorless
Net Weight 1.6 lb
Degreaser NSF Rating K1
Form Liquid
Cleaner Chemical Product Grouping Degreasers
Degreaser VOC Range Greater than 50% / 500 g/L
Dielectric Strength 11,000V
Sub-Category Solvent Degreasers
Degreaser Container Type Aerosol Can
Degreaser Item Degreaser
Flash Point 77 Degrees F
Cleaner Container Type Aerosol Can
VOC Content 77%
Primary Chemical None
Standards NSF Rated
Application Equipment/Machinery
Nonflammable Yes
Features Fast Evaporation - quickens clean-up time. Improves productivity and reduces downtime, No Rinsing/No Residue - no wiping or rinsing prior, Non-brominated - improved health and safety profile for increased worker safety and simplified employer compliance.
Butyl Free Yes
Plastic Safe No
NSF Rating K1
Properties Butyl Free, Nonflammable
Biodegradable No
Base Formula Solvent Based
Product Series Instant Super Degreaser 2.0

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 1.6 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 77 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe No, Dielectric Strength 11,000V, Application Equipment/Machinery, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.