Shop LPS
See all product information
Create Account
Contact Cleaner, Aerosol Spray Can, 14 oz, Liquid
- Mfr # 00416
- Zoro # G4595272
product price:Â
$
98.19
/ea
Key Features
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
14 oz
Cleaner Form
Liquid
Dielectric Strength
22 kV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00416
- Zoro #
- G4595272
- UPC #
- 078827004167
- Country of Origin
- United States
- Item
- Contact Cleaner
- Plastic Safe
- Yes
- Container Type
- Aerosol Spray Can
- Cleaner Form
- Liquid
- Dielectric Strength
- 22 kV
- VOC Content
- 45%
- NSF Rating
- Not Rated
- Nonflammable
- Yes
- Standards
- CARB, LADCO, OTC
- Flash Point
- 0 Degrees F
- Net Weight
- 14 oz
- Primary Chemical
- None
- Contains
- Ethane, 1, 1, 1, 2-Tetrafluoro-(Hfc-134A)
- Surfaces for Use On
- Hard Non-Porous Surfaces
- Biodegradable
- No
- Plastic Compatibility
- Safe on All Plastics
- Butyl Free
- No
- Product Series
- Electro
- Base Formula
- Chemical Based Solvent
- Chlorinated
- Yes
- Color
- Colorless
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 14 oz
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Aerosol Spray Can, Container Size 14 oz, Cleaner Form Liquid, Dielectric Strength 22 kV, VOC Content 45 Percent, NSF Rating Not Rated, Product Series Electro, Nonflammable Yes, Product Label Contact Cleaner, Chlorinated Yes, Standards CARB, LADCO, OTC, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 14 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.