Shop MAXIMA RACING OILS
See all product information
Create Account
72920 13 oz Electrical Contact Cleaner - Case of 12
- Mfr # MAX72920
- Zoro # G704170648
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Container Size
13 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX72920
- Zoro #
- G704170648
- UPC #
- 400860062109
- Country of Origin
- China
Dimensions
- Container Size
- 13 oz
Details
- Item
- Contact Cleaner
Description
Maxima Racing Oils 13.00 oz Aerosol Electrical Contact Cleaner - Set of 12 at low everyday prices. Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Maxima Racing Oils including Maxima Racing Oils Multipurpose Cleaners.
Features- Electrical Contact Cleaner
- 13.00 oz Aerosol
- Case of 12
- Capacity: 13 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.