Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Cleaner Degreaser, 55 gal. Drum, Liquid, Greenish-Blue

  • Mfr # 02765

  • Zoro # G813054532


product price: $1,211.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 gal.
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02765
Zoro #
G813054532
UPC #
078827027654
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Multi-Purpose Cleaner Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Greenish-Blue
Net Weight
535 lb
Degreaser NSF Rating
Not Rated
NSF Rating
C1
Primary Chemical
None
pH Level
12.9
Chlorinated/Non Chlorinated
Non Chlorinated
Degreaser Item
Cleaner/Degreaser
Flash Point
None
Features
Alkaline Formula Inhibits Flash Rusting, Ammonia or Abrasives, Bleach, Chlorinated or Petroleum Solvents, Does Not Contain Butyl, Rinses Clean, Safe of Most Surfaces (Not for Use with Magnesium and, Super Industrial Strength Removes Tough Stains and Soils
Standards
NSF Rated
Product Series
Precision Clean
Biodegradable
No
Cleaner Container Type
Drum
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
pH Value
Alkaline
Form
Liquid
Butyl Free
Yes
Degreaser Container Type
Drum
VOC Content
6%
Sub-Category
Degreaser/Cleaners
Plastic Safe
Yes
Nonflammable
Yes
Properties
Butyl Free, Nonflammable, Plastic Safe
Application
Equipment/Machinery, Facility Maintenance
Base Formula
Water Based
Cleaner Chemical Product Grouping
Degreasers

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 535 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.9, NSF Rated, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.