Multi-Purpose Cleaner/Degreaser
- Mfr # 02728
- Zoro # G725066333
product price:Â
$
19.39
/ea
Key Features
Primary Chemical
None
pH Level
12.7
Surfaces for Use On
Bilges, Compressors, Concrete, Engines, Exhaust Hoods, Fiberglass, Grease Traps, Machinery, Metal Parts and Components, Rubber Surfaces, Shop Floors and Equipment, Tanks, Tools
Color
Clear Blue
Butyl Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02728
- Zoro #
- G725066333
- UPC #
- 078827027289
- Country of Origin
- United States
Dimensions
- Container Size
- 946 mL
Details
- Item
- Multi-Purpose Cleaner/Degreaser
- Primary Chemical
- None
- pH Level
- 12.7
- Surfaces for Use On
- Bilges, Compressors, Concrete, Engines, Exhaust Hoods, Fiberglass, Grease Traps, Machinery, Metal Parts and Components, Rubber Surfaces, Shop Floors and Equipment, Tanks, Tools
- Color
- Clear Blue
- Butyl Free
- Yes
- Standards
- Ford Motor Co, NSF International, C1 (Concentrate), NSF International, C1 (RTU)
- pH Value
- Alkaline
- Flash Point
- Greater than 200 Degrees F
- Container Type
- Trigger Spray Bottle
- Cleaner Chemical Product Grouping
- Industrial Cleaner/Degreaser
- Fragrance
- Citrus
- Nonflammable
- Yes
- Cleaner Form
- Liquid
- VOC Content
- 5.8%
- Features
- Alkaline Formula Inhibits Flash Rusting; Rinses Clean; Super Industrial Strength Removes Tough Stains and Soils
- NSF Rating
- C1 - Registration
Description
Multi-Purpose Cleaner/Degreaser, Industrial Cleaner/Degreaser, Surfaces for Use On Bilges, Compressors, Concrete, Engines, Exhaust Hoods, Fiberglass, Grease Traps, Machinery, Metal Parts and Components, Rubber Surfaces, Shop Floors and Equipment, Tanks, Tools, Trigger Spray Bottle, 946 mL, Fragrance Citrus, Ready to Use/Concentrated Ready to use, Primary Chemical None, Liquid, Standards Ford Motor Co, NSF International, C1 (Concentrate), NSF International, C1 (RTU), Color Clear Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.