Shop LPS
See all product information
Create Account
Non-Solvent Degreaser
- Mfr # 06328
- Zoro # G025066392
product price:Â
$
23.45
/ea
Key Features
Features
Dip Tanks, Mechanical Cleaning, Plastic Basin Style Part Washers, Solvent-Free, Traditional Solvent Cleaning
pH Level
6 to 9
Fragrance
Mild Odor
pH Value
Neutral
Product Type
Non-Solvent Degreaser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06328
- Zoro #
- G025066392
- UPC #
- 078827063287
- Country of Origin
- United States
Dimensions
- Container Size
- 946 mL
Details
- Features
- Dip Tanks, Mechanical Cleaning, Plastic Basin Style Part Washers, Solvent-Free, Traditional Solvent Cleaning
- pH Level
- 6 to 9
- Fragrance
- Mild Odor
- pH Value
- Neutral
- Product Type
- Non-Solvent Degreaser
- Recommended Dilution
- Ready to Use
- Series
- T-91
- NSF Rating
- A1
- Base Formula
- Non-Solvent
- Standards
- NSF International, A1
- VOC Content
- 0%
- Item
- Degreaser
- Container Type
- Trigger Spray Bottle
- Application
- Concrete, Forklifts, Degreasing, Equipment/Machinery
- Flash Point
- 93.33 Degrees C
- Dielectric Strength
- Undetermined
Description
Non-Solvent Degreaser, Trigger Spray Bottle, 946 mL, Net Weight Not Applicable, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Dielectric Strength Undetermined, Application Concrete, Forklifts, Degreasing, Equipment/Machinery, pH Value Neutral, pH Level 6 to 9, NSF International, A1, Base Formula Non-Solvent, NSF Rating A1, Properties Non-Flammable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.