Zoro Homepage

Scouring Pad, 8 7/8 in L, Blue, PK60

  • Mfr # 59660

  • Zoro # G4729596


product price: $91.19
/pk 60, $1.52/ea
Free Shipping & Returns

Key Features

Length
8 7/8 in
Width
5 7/8 in
Material
Nylon/Resin
Color
Blue
Chemical Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59660
Zoro #
G4729596
UPC #
078827596600
Country of Origin
Italy

Dimensions

Length
8 7/8 in
Width
5 7/8 in
Thickness
3/8 in
Overall Height
3/8 in
Overall Length
8 7/8 in
Overall Width
5 7/8 in

Details

Item
Metal Detectable Scouring Pad
Material
Nylon/Resin
Color
Blue
Chemical Resistant
Yes
Standards
FDA Compliant
Abrasive
Yes
Application
Baking Equipment, Conveyor Belts, Freezer Belts, Fryers, Grinders, Kettles, Ovens
Series
Detex
Product Type
Scouring Pad
Includes Handle
No
Pad Color
Blue
Antimicrobial
No
Abrasive Style
Iron, Quartz, Resin
Resistance Properties
Chemical Resistant

Description

Metal Detectable Scouring Pad, Material Nylon/Resin, Product Type Scouring Pad, Overall Length 8 7/8 in, Overall Width 5 7/8 in, Overall Height 3/8 in, Thickness 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Detex, Standards FDA Compliant, Abrasive Style Iron, Quartz, Resin, Application Baking Equipment, Conveyor Belts, Freezer Belts, Fryers, Grinders, Kettles, Ovens, Includes Handle No, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.