Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solvent and Degreaser Wipes, Wet/Dry

  • Mfr # 61410

  • Zoro # G6397329


product price: $2.39
/ea

Key Features

Cleaner Chemical Product Grouping
Cleaning Wipes
Sheet Size
8 in x 11 in
Application
Degreasing
Container Type
Packet
Standards
AMS 1526B, ARP 1755A, ASTM F-945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61410
Zoro #
G6397329
UPC #
078827614106
Country of Origin
United States

Dimensions

Sheet Size
8 in x 11 in
Size
1 wipe
Container Size
144 ct
Sheet Width
8 in
Sheet Length
11 in

Details

Item
Solvent and Degreaser Wipes
Cleaner Chemical Product Grouping
Cleaning Wipes
Application
Degreasing
Container Type
Packet
Standards
AMS 1526B, ARP 1755A, ASTM F-945
Formula
Citrus Pre Saturated
Color
White
Fragrance
Orange
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Wipes per Container
144
Flash Point
142 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
100%
Wet Contact Time
No Efficacy
NSF Rating
Not Rated
Primary Chemical
None
Cleaner Form
Wipes

Description

Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 144 ct, Container Type Packet, Sheet Size 8 in x 11 in, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Degreasing, Color White, Formula Citrus Pre Saturated, NSF Rating Not Rated, Sheet Length 11 in, Sheet Width 8 in, Standards AMS 1526B, ARP 1755A, ASTM F-945

Restrictions

This item has been restricted from sale in the following states: CT, DC, DE, GU, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.