Spray Grease, Aerosol Can, 14oz
Mfr # 54016
Zoro # G309008490
product price: $17.99
/eaKey Features
Container Size
14 oz
Color
White
Dropping Point
390 Degrees F
Application
Bearings, Chains, Channels, Conveyors, Cutting Blades, Filling Equipment, Food Extruders, Food Racks, Food Service Carts, Gears, Mixing and Blending Equipment, Open Drives
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54016
Zoro #
G309008490
UPC #
-
Country of Origin
United Kingdom
Dimensions
Container Size
14 oz
Details
Item
Spray Grease
Color
White
Dropping Point
390 Degrees F
Application
Bearings, Chains, Channels, Conveyors, Cutting Blades, Filling Equipment, Food Extruders, Food Racks, Food Service Carts, Gears, Mixing and Blending Equipment, Open Drives
Standards
OSHA
Series
Food Grade 3H Spray Grease
Minimum Operating Temperature
14 Degrees F
Environmentally Acceptable Lubricant
Yes
Product Type
Multipurpose Grease
NSF Rating
3H
Maximum Operating Temperature
230 Degrees F
Specific Gravity
0.7
Container Type
Metal-Detectable Aerosol Can
Additive Included
Calcium Carbonate, Zinc
Base Oil
Semi-Synthetic
NLGI Viscosity Grade
2
Description
Spray Grease,Aerosol Can,14oz
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.