32 Amp Contactor. 20HP at 480V. 120V Coil. W/ 2 NO + 2NC Side Mount Aux Contact. Item Code #

  • Mfr # 1336012900

  • Zoro # G416554224


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Current Rating
32 A
Number of Poles
3
Height
3.27 in
Terminal Connection Type
Screw
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1336012900
Zoro #
G416554224
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.27 in
Depth
3.54 in
Width
1.77 in

Details

Item
Definite Purpose Magnetic Contactor
Current Rating
32 A
Number of Poles
3
Terminal Connection Type
Screw
Auxiliary Contacts
2 Normally Open and 2 Normally Closed
IP Rating
IP20
Coil Voltage
120V

Description

32 Amp Contactor. 20HP at 480V. 120V Coil. W/ 2 NO + 2NC Side Mount Aux Contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.