Zoro Homepage

32 Amp Manual Motor Starter. Adjustable Overload 18-26 Amp. Din Rail Mount.

  • Mfr # 705104900

  • Zoro # G916554267


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current AC
26 A
Overall Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705104900
Zoro #
G916554267
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
3.7 in
Overall Height
3.9 in
Overall Width
1.8 in

Details

Item
Manual Motor Starter
Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current AC
26 A
Starter Style
Manual

Description

32 Amp Manual Motor Starter. High Breaking Capacity. Adjustable Overload 18 - 26 Amp. Din Rail Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.