Shop LS ELECTRIC

UTE100N Series 3 Pole MCCB. 100A Frame. 40A Trip Amperage. FTU - Fixed Trip Unit. 80% Con

  • Mfr # 02050070UL
  • Zoro # G223578161

product price: 
$
1,439.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3 Pole
Height
6 in
Frame Size
100 A
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02050070UL
Zoro #
G223578161
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
6 in
Frame Size
100 A
Width
6 in
Depth
6 in

Details

Number of Poles
3 Pole
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Amps
40 A

Description

02050070UL UTE100N Series 3 Pole MCCB. 100A Frame. 40A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.