UTS150L Series 3 Pole MCCB. 150A Frame. 40A Trip Amperage. FMU - Fixed Magnetic / Adjusta
- Mfr # 02070138UL
- Zoro # G423578435
product price:Â
$
2,726.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Frame Size
150 A
Width
6 in
Amps
40 A
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070138UL
- Zoro #
- G423578435
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 40 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
Dimensions
- Depth
- 6 in
- Frame Size
- 150 A
- Width
- 6 in
- Height
- 8 in
Description
02070138UL UTS150L Series 3 Pole MCCB. 150A Frame. 40A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.