UTS150N Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02070773UL
- Zoro # G923577846
product price:Â
$
2,872.99
/ea
Free Shipping & Returns
Key Features
Amps
150 A
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Depth
6 in
Number of Poles
3 Pole
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02070773UL
- Zoro #
- G923577846
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Frame Size
- 150 A
- Height
- 8 in
Details
- Amps
- 150 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Features
- LSI - Long Time + Short Time + Instantaneous
Description
02070773UL UTS150N Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.