UTS150N Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02070057UL
- Zoro # G523577901
product price:Â
$
1,808.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Depth
6 in
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Number of Poles
3 Pole
Amps
150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070057UL
- Zoro #
- G523577901
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 150 A
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Height
- 8 in
- Frame Size
- 150 A
Description
02070057UL UTS150N Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.