UTS250H Series 3 Pole MCCB. 250A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02090761UL
- Zoro # G523578168
product price:Â
$
4,268.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Depth
6 in
Features
LSI - Long Time + Short Time + Instantaneous
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02090761UL
- Zoro #
- G523578168
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 250 A
- Number of Poles
- 3 Pole
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Height
- 8 in
- Frame Size
- 250 A
Description
02090761UL UTS250H Series 3 Pole MCCB. 250A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.