UTS250H Series 3 Pole MCCB. 250A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02090809UL
- Zoro # G523578410
product price:Â
$
4,268.99
/ea
Free Shipping & Returns
Key Features
Features
LIG - Long Time + Instantaneous + Ground Fault
Frame Size
250 A
Amps
250 A
Height
8 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02090809UL
- Zoro #
- G523578410
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LIG - Long Time + Instantaneous + Ground Fault
- Amps
- 250 A
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Dimensions
- Frame Size
- 250 A
- Height
- 8 in
- Width
- 6 in
- Depth
- 6 in
Description
02090809UL UTS250H Series 3 Pole MCCB. 250A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LIG - Long Time + Instantaneous + Ground Fault. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.