UTS250NT Series 3 Pole MCCB. 250A Frame. 175A Trip Amperage. FTU - Fixed Trip Unit. 100%
- Mfr # 02090138UL
- Zoro # G623577757
product price:Â
$
2,845.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Amps
175 A
Number of Poles
3 Pole
Depth
6 in
Frame Size
250 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02090138UL
- Zoro #
- G623577757
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Frame Size
- 250 A
- Height
- 8 in
- Width
- 6 in
Details
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Amps
- 175 A
- Number of Poles
- 3 Pole
Description
02090138UL UTS250NT Series 3 Pole MCCB. 250A Frame. 175A Trip Amperage. FTU - Fixed Trip Unit. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.