UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110758UL
- Zoro # G923578010
product price:Â
$
8,473.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Height
12 in
Width
6 in
Depth
6 in
Frame Size
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110758UL
- Zoro #
- G923578010
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 250 A
- Number of Poles
- 3 Pole
- Features
- LSI - Long Time + Short Time + Instantaneous
Dimensions
- Height
- 12 in
- Width
- 6 in
- Depth
- 6 in
- Frame Size
- 400 A
Description
02110758UL UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.