UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02110931UL
- Zoro # G923578140
product price:Â
$
8,788.99
/ea
Free Shipping & Returns
Key Features
Amps
400 A
Depth
6 in
Frame Size
400 A
Width
6 in
Features
A - Ammeter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110931UL
- Zoro #
- G923578140
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Frame Size
- 400 A
- Width
- 6 in
- Height
- 12 in
Details
- Amps
- 400 A
- Features
- A - Ammeter
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Description
02110931UL UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. A - Ammeter. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.