Shop LS ELECTRIC
See all product information
Create Account
UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02110949UL
- Zoro # G123578216
product price:Â
$
9,020.99
/ea
Free Shipping & Returns
Key Features
Frame Size
400 A
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Amps
400 A
Number of Poles
3 Pole
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110949UL
- Zoro #
- G123578216
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Frame Size
- 400 A
- Height
- 12 in
- Depth
- 6 in
- Width
- 6 in
Details
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 400 A
- Number of Poles
- 3 Pole
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Description
02110949UL UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed