UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02110993UL
- Zoro # G223578116
product price:Â
$
11,032.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Width
6 in
Frame Size
400 A
Depth
6 in
Amps
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110993UL
- Zoro #
- G223578116
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 400 A
- Number of Poles
- 3 Pole
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Dimensions
- Width
- 6 in
- Frame Size
- 400 A
- Depth
- 6 in
- Height
- 12 in
Description
02110993UL UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.