UTS600H Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02131008UL
- Zoro # G423578329
product price:Â
$
16,173.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Height
15 in
Number of Poles
3 Pole
Features
ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02131008UL
- Zoro #
- G423578329
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 15 in
- Depth
- 6 in
- Frame Size
- 600 A
- Width
- 6 in
Details
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
- Amps
- 400 A
Description
02131008UL UTS600H Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.