UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130785UL
- Zoro # G023578163
product price:Â
$
14,285.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
15 in
Frame Size
600 A
Amps
600 A
Features
LSI - Long Time + Short Time + Instantaneous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02130785UL
- Zoro #
- G023578163
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6 in
- Height
- 15 in
- Frame Size
- 600 A
- Depth
- 6 in
Details
- Amps
- 600 A
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Description
02130785UL UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.