Shop LS ELECTRIC
See all product information
Create Account
UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130791UL
- Zoro # G623578174
product price:Â
$
12,856.99
/ea
Free Shipping & Returns
Key Features
Features
LSI - Long Time + Short Time + Instantaneous
Frame Size
600 A
Height
15 in
Depth
6 in
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130791UL
- Zoro #
- G623578174
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 600 A
Dimensions
- Frame Size
- 600 A
- Height
- 15 in
- Depth
- 6 in
- Width
- 6 in
Description
02130791UL UTS600H Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.