Shop LS ELECTRIC
See all product information
Create Account
UTS600LT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit S
- Mfr # 02130761UL
- Zoro # G923578089
product price:Â
$
18,705.99
/ea
Free Shipping & Returns
Key Features
Frame Size
600 A
Height
15 in
Width
6 in
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02130761UL
- Zoro #
- G923578089
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Frame Size
- 600 A
- Height
- 15 in
- Width
- 6 in
- Depth
- 6 in
Details
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 600 A
- Features
- LI - Long Time + Instantaneous
- Number of Poles
- 3 Pole
Description
02130761UL UTS600LT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit Standard33. 100% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.