Shop LS ELECTRIC
See all product information
Create Account
UTS600NT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02131265UL
- Zoro # G023577722
product price:Â
$
15,824.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Features
ZE - Zone Selective Interlocking
Height
15 in
Amps
600 A
Frame Size
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02131265UL
- Zoro #
- G023577722
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Features
- ZE - Zone Selective Interlocking
- Amps
- 600 A
- Number of Poles
- 3 Pole
Dimensions
- Height
- 15 in
- Frame Size
- 600 A
- Depth
- 6 in
- Width
- 6 in
Description
02131265UL UTS600NT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. ZE - Zone Selective Interlocking. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.