UTS800L Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. MCS - Molded Case Switch. 80%
- Mfr # 02154422UL
- Zoro # G723577800
product price:Â
$
13,766.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Number of Poles
3 Pole
Features
LSIG
Width
10 in
Frame Size
800 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02154422UL
- Zoro #
- G723577800
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 10 in
- Frame Size
- 800 A
- Height
- 15 in
- Depth
- 10 in
Details
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Features
- LSIG
- Amps
- 800 A
Description
02154422UL UTS800L Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. MCS - Molded Case Switch. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.