Shop LS ELECTRIC
See all product information
Create Account
UTS800NT Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. NG0. 100% Continuous Duty. 6
- Mfr # 02153451UL
- Zoro # G623578150
product price:Â
$
11,444.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Features
LSIG
Frame Size
800 A
Amps
800 A
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02153451UL
- Zoro #
- G623578150
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Features
- LSIG
- Amps
- 800 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Dimensions
- Frame Size
- 800 A
- Height
- 15 in
- Depth
- 10 in
- Width
- 10 in
Description
02153451UL UTS800NT Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. NG0. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Load Side Only. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.