TELESCOPING GAGE- 5/16-1/2in- 8in HANDLE
Mfr # 579A-8
Zoro # G611969380
product price: $121.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579A-8
Zoro #
G611969380
UPC #
49659631920
Country of Origin
United States
Description
The Starrett 579 Telescoping Gage is used for determining the true size of holes, slots, and recesses up to 6in 150mm. The ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter. The tool must be slightly rockedin in the hole being measured to ensure that the tool is on the proper diameter before it is locked and withdrawn. The final hole size is obtained by measuring over the gage contacts with a micrometer. 5/16-1/2in 8-13mm Range, 8in 200mm Handle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.