Zoro Homepage

SATA or SAS PCI- Express 3 Brown Box

  • Mfr # 05-25420-08

  • Zoro # G215833995


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Number of SAS Ports (Internal)
8
Card Height
Low-profile
RAID Supported
Yes
SAS Connector Details
2 x SFF-8643
Controller Type
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-25420-08
Zoro #
G215833995
UPC #
830343003075
Country of Origin
China

Dimensions

Card Height
Low-profile
Width
6.6 in
Height
2.5 in

Details

Number of SAS Ports (Internal)
8
RAID Supported
Yes
SAS Connector Details
2 x SFF-8643
Controller Type
12Gb/s SAS
Item
SAS Controller
Host Interface
PCI Express 3.0 x8
Cache Memory
1 GB
Package Contents
MegaRAID SAS SAS 9361-8i SAS Controller, QIG, LP Bracket
Platform Supported
PC
Product Line
MegaRAID
Environmentally Friendly
Yes
RAID Levels
5

Description

Features -High performance 12Gb data transfer rates -Support for CacheVault flash cache protection -Connect up to 128 SATA or SAS drives with eight internal 12Gb/s SATA and SAS ports -Fit into rack-mounted servers with low-profile form factor and side - mounted SAS connectors -Support critical high - bandwidth applications with PCI - Express 3.0 connectivity -Balance protection and performance for critical applications -Auto resume after loss of system power during array rebuild or reconstruction -Single controller Multipathing Specifications - Weight: 9.1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.